Shop All Crimp Sleeves
Dixon
Crimp Large Sleeve, Hose, ID 8", ID 9.25"
Mfr # S925X600X120CS
Zoro # G7188441
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # S925X600X120CS
- Zoro # G7188441
- Country of Origin United States
- Category Crimp Sleeves
Details
Item | Crimp Large Sleeve,Hose,ID 8",ID 9.25" |
Description
Crimp Large Sleeve,Hose,ID 8 In.,ID 9.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Offset Ring Wrench, 7/16x1/2" (000900215)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4792)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360888)
- DUSTLESS TECHNOLOGIES BitBuddie Dust/Slurry Shroud for Drilling, 1 3/8" (D1900)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve, 100PK (CS410)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- Dixon Crimping Tools