Shop All Push On Hose Fittings
Dixon
Crimp Ferrule ST, ID 2", 2-37/64"-2-40/64"
Mfr # CF200-7CS
Zoro # G6564875
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Crimp
- For Hose I.D. 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CF200-7CS
- Zoro # G6564875
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Details
Fitting Style | Crimp |
For Hose I.D. | 2" |
Material | Carbon Steel |
Item | Crimp Ferrule ST,ID 2",2-37/64"-2-40/64" |
Description
Crimp Ferrule ST,ID 2 In.,2-37/64 In.-2-40/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 48 in. EL-6 Rib (480J6)
- GLOBAL G2SC-031-SS Two-Piece Clamping Collar (G2SC-031-SS)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517 1-1/2)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (BH-88)
- DIXON Brass Ferrules for Fluid, ID 0.850" (BF850)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2740404C)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST1)
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- FESTO Push-In L-Fitting QSML-M3-2 (QSML-M3-2)
- Dixon Push On Hose Fittings