Shop All Push On Hose Fittings
Dixon
Crimp Ferrule SS, ID 1", 1-33/64"-1-36/64"
Mfr # CF100-6SS
Zoro # G6564951
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Crimp
- For Hose I.D. 1"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # CF100-6SS
- Zoro # G6564951
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Details
Fitting Style | Crimp |
For Hose I.D. | 1" |
Material | 304 Stainless steel |
Item | Crimp Ferrule SS,ID 1",1-33/64"-1-36/64" |
Description
Crimp Ferrule SS,ID 1 In.,1-33/64 In.-1-36/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- MORSE 50R 10FT 5/8IN SINGLE ROLLER CHAIN (127718)
- DIXON Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (1040404C)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 2 3V 600 SH (2 3V 600 SH)
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- DIXON Swivel 1/2" Hose I.D, 1/2"-14 Thread (2710808C)
- DIXON Barb X Thread 3/8 in Hose I.D, 9/16"-18 Thread (2880609SS)
- DIXON Swivel 3/8" Hose I.D, 1/4"-18 Thread (2710604C)
- DIXON MNPT, 3/4"xHose, Barb, 1/2" (1020812C)
- DIXON 1" NPT Steel Combination Nipple Threaded (ST10)
- FESTO Push-In Connector QS-8H-6 (QS-8H-6)
- Dixon Hose Fittings