Shop All Crimp Nipples
Dixon
Crimp Combo Nipple NPT ST, 1-1/2"
Mfr # GSTC20
Zoro # G7188837
original price:
$6.10
14% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 1-17/32 in x 1-29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GSTC20
- Zoro # G7188837
- Country of Origin Taiwan, Province of China
- Category Crimp Nipples
Dimensions
Fitting Size | 1-17/32 in x 1-29/32 in |
Thread Size | 1-1/2 in |
Barb Size | 1 17/32 in |
Hose Fitting A Size | 1 17/32 in |
Hose Fitting B Size | 1 29/32 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 1 1/2 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Steel x Steel |
Fitting Connection Type | Hose Barb x NPT |
Thread Type | NPT |
Material | Steel |
Hose Fitting B Gender | Male |
Nipple Grip Type | No Knurl |
Hose Fitting A Gender | Male |
Reusable | Yes |
Hose Fitting A Connection Type | Hose Barb |
Vacuum Rating | Not Rated |
Hose Fitting B Connection Type | NPT |
Includes Shut Off | No |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1 17/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 17/32 in, Hose Fitting B Size 1 29/32 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 1-1/2 in, Thread Type NPT, 1-17/32 in x 1-29/32 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PICK UP LIGHTED FLEX CLAW TOOL (MY45046)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (01554)
- HUOT Tap/Drill/Die Dispenser, Original, Metric (13595)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- DIXON King Crimp Combo, Nipple Beveled, 2", SS (RSTB25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- Dixon Crimping Tools