Shop All Camlock Fittings
Dixon
Crimp Cam/Groove, Coupler x Hose, 3", AL
Mfr # G300-C-ALCR
Zoro # G6557050
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G300-C-ALCR
- Zoro # G6557050
- Country of Origin China
- Category Camlock Fittings
Details
Item | Crimp Cam/Groove,Coupler x Hose,3",AL |
Coupling Type | Type C |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Crimp Cam/Groove,Coupler x Hose,3 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 5-1/2" Black Pipe Nipple Sch 80 (41109)
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-BL)
- PARKER 1/2" A-LOK Brass Union Elbow (8EE8-B)
- DIXON Bayloc Dry Disconnect Cam and Groove Coupler, 3 x 4 in Nominal, FNPT x Coupler End Style, Aluminum, (DBC61-300)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- DIXON Coupler, 1-1/2 In, 250 psi, Forged Brass (G150-C-BR)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- DIXON Cam and Groove Dust Plug AL, 2" (G200-DP-AL)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-C-BR)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- Dixon Fittings