Shop All Camlock Fittings
Dixon
Crimp Cam/Groove, Coupler x Hose, 2", SS
Mfr # G200-C-SSCR
Zoro # G6557035
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-C-SSCR
- Zoro # G6557035
- UPC # 00697464139386
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Crimp Cam/Groove,Coupler x Hose,2",SS |
Coupling Type | Type C |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Crimp Cam/Groove,Coupler x Hose,2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- KOHLER Spray (1201108-VS)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- ACORN CONTROLS Silver, Semi-Circular, Wash Fountain (3423-ADA-1-SO-DV-VPB-MXTP)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- DIXON Cam and Groove, BR CouplerxFNPT, 3" (300-D-BR)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- DIXON Cam and Groove, SS Coupler x FNPT, 1-1/2" (G150-D-SS)
- DIXON Cam and Groove Adapter, 4 in, Socket Weld x SCH 40 Pipe, Aluminum, Domestic (400AWSPAL)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxFNPT (G150-A-BR)
- Dixon Fittings