Shop All Quick Connect Fittings
Dixon
Coupler, Steel, 1/4 FNPT, 1/4 Body
Mfr # 2FF2
Zoro # G2896153
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2FF2
- Zoro # G2896153
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 2 1/16 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 15/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- BESTORQ Kevlar V-Belt, B36LG (B36LG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40BS11H X 3/4)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Blue (FRTB075-100-G)
- DIXON Coupler, (F)NPT, 1/4, Brass (2JF2-B)
- DIXON Industrial Male Plug BR, 1/2", NPTF, 1/2" (D4M4-B)
- DIXON Female to Bowes Coupler, (F)NPT, 1/2, Brass (4NF6-B)
- DIXON Female to Industrial Plug, (F)NPT, 3/8, SS (D3F3-S)
- DIXON VSeries Valved Coupler ST 1", FNPTF 1" (8VF8)
- DIXON ARO Male Plug Steel NPT, 1/4" (DCP37)
- SURTEK Quick Connection Female Coupler 14 Npt (108121)
- Dixon Quick Connect Fittings