Shop All Quick Connect Fittings
Dixon
Coupler Plug, (M)NPT, 1/2,303 SS
Mfr # D4M4-S
Zoro # G1659235
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # D4M4-S
- Zoro # G1659235
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Thread Size | 1/2" -14 |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, 303 Stainless Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212FS)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170601, Pressure Line, 10 micron (ZX-P170601)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3258)
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- DIXON Male to Automotive Plug, (M)NPT, 1/4, Steel (J2M2)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- DIXON Air Chief ARO, FNPT 1/4", Coupler, 1/4", BR (DC38)
- DIXON E-Series, MNPT 1", Coupler 1", BR (8EM8-B)
- DIXON Coupler, (F)NPT, 1/4, Brass (2JF2-B)
- CAMOZZI #1510 8/6-1/4, Rapid Fitting (1510 8/6-1/4)
- Dixon Hose Fittings