Shop All Quick Connect Fittings
Dixon
Coupler, Brass, 3/8 FNPT, 1/4 Body
Mfr # 2DF3-B
Zoro # G1546255
original price:
$14.69
10% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2DF3-B
- Zoro # G1546255
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 3/8 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 in |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1"-14 ID Split Threaded Collar, Stl, Bo (ISTC-100-14)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #10, 10/Bx (23408)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.95 inch OD (4B36SD)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, AK124H (AK124H)
- DIXON VSeries Valved CouplerST, 1.5", FNPTF, 1.5" (12VF12)
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F6)
- DIXON E-Series Fem NPT, 1/2"-Coupler, 1/2"-BR (4EF4-B)
- DIXON Air Chief Coupler1/4", PushOn Hose3/8", BR (DC2044L)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Brass (N4M4-B)
- ZORO SELECT Coupler Plug, FNPT, 3/8, Steel, PK2 (5ZLR3)
- Dixon Hose Fittings