Shop All Quick Connect Fittings
Dixon
Coupler, Brass, 1/4 FNPT, 1/4 Body
Mfr # 2DF2-B
Zoro # G1610637
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2DF2-B
- Zoro # G1610637
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 2 3/8 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 1 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-7/8)
- BAILEY Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877 (158877)
- STANLEY ENGINEERED FASTENING Nosepiece, For 6ZC22, 2NJP3 (PRN811)
- DAYTON DC Gearmotor, 138.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (4Z129)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3DF2-B)
- DIXON Industrial Male Plug SS 1/4, NPTF, 3/8" (D2M3-S)
- DIXON P-Series Thor MaleNPT, 1", Coupler, 1/2", ST (4PM8)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- DIXON Industrial Auto, FNPT3/4", Coupler 3/4", BR (6DF6-B)
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (25C)
- Dixon Quick Connect Fittings