Shop All Camlock Fittings
Dixon
Coupler, 3 x 3 In, 125 psi, Forged Brass
Mfr # G300-D-BR
Zoro # G2937523
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G300-D-BR
- Zoro # G2937523
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Pipe Size | 3" |
Pipe Size (Fittings) | 3" |
Coupling Size | 3" |
Overall Length | 3-7/16" |
Hose Fitting Size | 3 in |
Socket Inside Diameter | 3 in |
Thread Size | 3"-8 |
Socket"side Diameter | 3" |
Pipe Size - Pipe Fitting | 3" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type D, Coupling Size 3 in, Female, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 3 7/16 in, Includes Locking Arm Yes, Thread Size 3 in -8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- DELTA Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- ZORO SELECT Hex Bushing, 3"x3/4", 150,316, Thrd Heavy (4381035230)
- DIXON Polypropylene 6Bolt Ball Valve, 3" (PVFP300)
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- DIXON Cam and Groove Adapter, 3", 4", 316 SS (G4030-DA-SS)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 3" (300DC-LAL)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- DIXON Spool Adapter, 6 x 6 In, 75 psi, Aluminum (600-AA-AL)
- DIXON Cam and Groove Coupler x MNPT, 4", SS (400-B-SS)
- DIXON Type B Cam and Groove Coupler, 1 in Nominal, Female Coupler x MNPT End Style, Polypropylene (PPB100)
- Dixon Camlock Fittings