Shop All Camlock Fittings
Dixon
Coupler, 2In, 250psi, Female Coupler x FNPT
Mfr # G200-D-BR
Zoro # G3225433
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-D-BR
- Zoro # G3225433
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Hose Fitting Size | 2 in |
Thread Size | 2"-11-1/2 |
Coupling Size | 2" |
Socket Inside Diameter | 2 in |
Overall Length | 2-15/16" |
Socket"side Diameter | 2" |
Pipe Size - Pipe Fitting | 2" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type D, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 2 15/16 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 36162W Screen Faucet Aerator (4138004)
- LEGEND VALVE 3/8" T-1001 NO LEAD IPS FP BV (101-102NL)
- ZORO SELECT 3/8" MNPT x 1" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNC01)
- RESTORATION Dual Handle 4" to 8" Mount, 3 Hole KS3951PX Mini-Widespread Lavatory Faucet, Polished chrome (KS3951PX)
- DIXON Cam and Groove Coupling, 1", Aluminum (AC100EZ)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- DIXON Jack Chain with S Hook Stainless, 12" (CH-SS-12)
- DIXON Cam and Groove Adapter Butt Weld, SS, 3" (RE300BT)
- DIXON Reducing Coupler/Adapter, 4 x 2 In, 100psi (4020-DA-AL)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/4 (G125-DP-SS)
- DIXON 4" Male Adapter x 150 lb. Flange SS Flange Adapter (400-AL-SS)
- Dixon Fittings