Shop All Camlock Fittings
Dixon
Coupler, 1In, 250psi, Female Coupler x FNPT
Mfr # G100-D-BR
Zoro # G0474503
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G100-D-BR
- Zoro # G0474503
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Hose Fitting Size | 1" |
Thread Size | 1 in -11-1/2 |
Overall Length | 2-3/8" |
Coupling Size | 1" |
Socket Inside Diameter | 1 in |
Socket"side Diameter | 1" |
Pipe Size - Pipe Fitting | 1" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type D, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 in, Gasket Material Nitrile, Overall Length 2 3/8 in, Includes Locking Arm Yes, Thread Size 1 in -11-1/2
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Disposal Air Switch and Single Outlet Control Box in Polished Chrome (ASB-26)
- SPEAKMAN Ball Seal, Unfinished, Rubber (45-0768)
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 4" (4319002456)
- BOBRICK Frameless Mirror (942)
- DIXON Flange Adapter, 4 x 4 In, 100 psi, Aluminum (400-AL-AL)
- DIXON Dust Cap, 4 In, 100 psi, Female Coupler (G400-DC-BR)
- DIXON Coupler, 2In, 250psi, Female Coupler x FNPT (G200-D-BR)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- DIXON Global Type-C Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS (G75-C-SS)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- Dixon Fittings