Shop All Camlock Fittings
Dixon
Coupler, 1-1/2 In, Female Coupler x MNPT
Mfr # G150-B-BR
Zoro # G2484544
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G150-B-BR
- Zoro # G2484544
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 2-11/16" |
Hose Fitting Size | 1-1/2" |
Socket Inside Diameter | 1 1/2 in |
Thread Size | 1-1/2 in -11-1/2 |
Coupling Size | 1-1/2" |
Socket"side Diameter | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Size | 1-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 2 11/16 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Cast Bronze Ball Cone Check Valve (61-503-01)
- ZORO SELECT Half Coupling, 1/2", 150,316, Thrd Heavy (4381035630)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- KOHLER Adapter, Push-In External Thread (1285419)
- DIXON Spool Adapter, 1-1/2 In, 250, Male Adapter (150-AA-AL)
- DIXON Cam and Groove Dust Plug SS, 2" (G200-DP-SS)
- DIXON Type H Cam and Groove Dust Cap, 2 in, Polypropylene (PPH200)
- DIXON Cam/Groove Adapter TTMA Flange AL, 3"x4" (3040ALTAL)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- DIXON Cam and Groove Coupling, 1/2", 316 SS (RD050EZ)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 2 27/32 in Length (150D)
- Dixon Camlock Fittings