Shop All Camlock Fittings
Dixon
Coupler, 1-1/2 In, Female Coupler x FNPT
Mfr # G150-D-BR
Zoro # G1980605
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G150-D-BR
- Zoro # G1980605
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 2-25/32" |
Coupling Size | 1-1/2" |
Hose Fitting Size | 1-1/2" |
Thread Size | 1-1/2 in -11-1/2 |
Socket Inside Diameter | 1 1/2 in |
Socket"side Diameter | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Size | 1-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type D, Coupling Size 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 2 25/32 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1888-040)
- JOHN GUEST Barbed Plug, 13/32 in Tube Size, Acetal, Red, 10 PK (PM0810R-PK10)
- SIOUX CHIEF TEST PLUG SLIP 4"" (882-4)
- ASCO X-PROOF, PULL-TYPE SOLENOID (EF8017G1)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (RC100BL)
- DIXON Crimp Cam/Groove, Coupler x Hose, 2", SS (G200-C-SSCR)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-F-BR)
- DIXON Adapter, 2 In, 250 psi, Male Adapter x MNPT (G200-F-BR)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-A-AL)
- DIXON Coupler, 1In, 250psi, Female Coupler x MNPT (G100-B-BR)
- Dixon Camlock Fittings