Shop All Camlock Fittings
Dixon
Coupler, 1-1/2 In, 250 psi, Forged Brass
Mfr # G150-C-BR
Zoro # G2806133
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G150-C-BR
- Zoro # G2806133
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Dia./Thread Size | 1-1/2" |
Overall Length | 4-3/16" |
Body Dia. | 2-1/2" |
Coupling Size | 1-1/2" |
Width | 3-9/16" |
Hose Fitting Size | 1-1/2" |
Socket Inside Diameter | 1 1/2 in |
Socket"side Diameter | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Size | 1-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type C, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 4 3/16 in, Includes Locking Arm Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC5)
- ZORO SELECT Pipe Cutter, Kwikcut(TM), 1 1/4 In, Poly (2NYY9)
- MIDLAND METAL Faucet Valve, Drum and Barrel SelfClosing, 34 Nominal, MNPT Connection End Style, Die Cast Body, (46270)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208E)
- DIXON Type DD Cam and Groove Spool Coupler, 2 in Nominal, 316 SSss Steel (G200-DD-SS)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1 in, Male Adapter x Hose Shank, Aluminum (100-E-AL)
- DIXON Adapter, 1-1/2 In, 250 psi, Brass (G150-E-BR)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/4 (G125-DP-AL)
- DIXON Cam and Groove Adapter, 6 in, Adapter x Class 150 Flange, 316 SS, Domestic (600-AL-SS)
- DIXON Spool Adapter, 3x4In, 100 psi, Male Adapter (3040-AA-AL)
- Dixon Camlock Fittings