Shop All Fire Hose Nozzles
Dixon
Constant Flow Poly Fog Nozzle, NST 1.5"
Mfr # CFB150NST
Zoro # G6560955
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Constant Flow Poly Fog Nozzle,NST 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CFB150NST
- Zoro # G6560955
- Country of Origin United States
- Category Fire Hose Nozzles
Details
Item | Constant Flow Poly Fog Nozzle,NST 1.5" |
Product Type | Constant Flow Poly Fog Nozzle,NST 1.5" |
Description
Constant Flow Poly Fog Nozzle,NST 1.5 In., Product Type Constant Flow Poly Fog Nozzle,NST 1.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- ACCUFORM Parking Sign, 14"H, 10"W, Plastic, MVHR402VP (MVHR402VP)
- BRADY Ultra Reflective Numbers, 3, PK10 (3010-3)
- VIKING 8 Unisex Black (VW49T-8)
- DIXON Brass Washdown Nozzle, NPSH 1-1/2" (WDN150)
- DIXON Fire Hose Nozzle, 1 In., Red (SL100)
- DIXON Constant Flow Poly Fog Nozzle, NPSH, 1.5" (CFB150S)
- DIXON Constant Flow Poly Fog Nozzle NPSH, 2" (CFB200S)
- DIXON Big Mouth, Diesel Nozzle (DFN100)
- DIXON AL Ball ShutOff Nozzle Bolted, 1-1/2", NST (ACPSO150F)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1021)
- Dixon Fire Hose Nozzles