Shop All Fire Hose Nozzles
Dixon
Constant Flow Fog Nozzle NPSH 2", 75GPM
Mfr # CFB2015S
Zoro # G6560970
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Fog Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CFB2015S
- Zoro # G6560970
- Country of Origin United States
- Category Fire Hose Nozzles
Details
Item | Constant Flow Fog Nozzle NPSH 2",75GPM |
Product Type | Fog Nozzle |
Description
Constant Flow Fog Nozzle NPSH 2 In.,75GPM, Product Type Fog Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 24 in Height, 18" Width, Fiberglass, Rectangle, English (75200)
- BRADY Lockout Padlock, Black, 1-1/2" W Body, PK6 (ALU-BLK-76ST-KA6PK)
- CONDOR Lightweight Glove, Poly/Cottn, L, PR (3ZL55)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA7)
- DIXON Pistol Grip, Water Nozzle (CSN75)
- DIXON Brass Plain Hose, Nozzle NPSH, 1" (BN10)
- DIXON Brass Twist Nozzle, 4" (BTN75)
- DIXON 1 1/2 NPSH x 10 in LONG BR NOZZLE (BN15)
- DIXON Fire Hose Nozzle, 1-1/2 In., Red (PFNB150S)
- DIXON Constant Flow Poly Fog Nozzle, NST 1.5" (CFB150NST)
- ZORO SELECT Piercing Fire Hose Nozzle, 1-1/2 In. (6ATL0)
- Dixon Fire Protection