Shop All Sanitary Tube Fittings
Dixon
Clamp 180deg., Return Bend, 3"
Mfr # B2WUMP-R300
Zoro # G7143915
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape 180 Degrees Return Bend
- Basic Pipe Fitting Shape Clamp
- Pipe Size (Fittings) 3"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B2WUMP-R300
- Zoro # G7143915
- Country of Origin Thailand
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Pipe Size (Fittings) | 3" |
Details
Item | Return Bend Clamp |
Specific Pipe Fitting Shape | 180 Degrees Return Bend |
Basic Pipe Fitting Shape | Clamp |
Basic Pipe Fitting Material | Metal |
Description
Clamp 180deg.,Return Bend,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Valve, Flanged Manifold, 3" (MV300CF)
- THRIFCO PLUMBING 4 Inch Wingnut Test Plug (6722741)
- MOEN Wand Kit (42082)
- BOOKAZINE 1.5 in. Single Union Spring Check Valve - Corrosion Resistant (TI985411)
- DIXON Sanitary Crimp Stem, 1 in Nominal, Clamp End x Hose Shank End Style, 316 SSss Steel (CSSR100-3A)
- DIXON Clamp Lateral, 316L SS, 2" (B28AMP-R200)
- DIXON Solid End Cap, Clamp, 316L, SS, 3" (16AMP-R300)
- DIXON Male Clamp Adapter, 304SS 1.5"OD, 1.25"NPT (21MP-G150125)
- DIXON Male Clamp Adapter, 316LSS 3/4"OD, 1/2"NPT (21MP-R7550)
- DIXON Solid End Cap, Clamp 304SS, 4" (16AMP-G400)
- ZORO SELECT 3" x 2-1/2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.5)
- Dixon Sanitary Tube Fittings