Shop All Camlock Fittings
Dixon
CIP IX Sanitary Clamp End Stem, 1-1/2"
Mfr # IXSE24-3A
Zoro # G7152638
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # IXSE24-3A
- Zoro # G7152638
- UPC # 00089109725991
- Country of Origin United States
- Category Camlock Fittings
Details
Item | CIP IX Sanitary Clamp End Stem,1-1/2" |
Pipe Fitting Material | 304 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
CIP IX Sanitary Clamp End Stem,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Carrier Wrench, Wall Type, 3" (Z1200-CPLGWRNCH-3)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24in. L (20PL-CA11-0240-11C-38C)
- LEGEND VALVE 1-1/2 T4300 NO LEAD PAK X MIP (313-207NL)
- MOEN Brantford Tank Lever Bright Chrome (YB2201CH)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", SS (G400-E-SS)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 2" (200DA-90AL)
- DIXON Cam and Groove, Type DC Dust Cap AL, 1.5" (150-DC-AL)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- Dixon Camlock Fittings