Shop All Camlock Fittings
Dixon
Cam/Groove Coupler x Hose, Shank, 8", AL
Mfr # 800-C-AL
Zoro # G6547941
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 800-C-AL
- Zoro # G6547941
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Coupler x Hose,Shank,8",AL |
Coupling Type | Type C |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove Coupler x Hose,Shank,8 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02039)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 1 line, PK50 (801)
- PROPLUS Ceramic Toilet Tissue Holder- Slip-On Clip (43901)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- DIXON Dust Cap, Type DC, Aluminum, 3/4 (G75-DC-AL)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- DIXON Type B Cam and Groove Coupler, 8 in Nominal, Female Coupler x MNPT End Style, Aluminum (800-B-AL)
- DIXON 90Deg Cam and Groove Elbow, 2 in, Male Adapter x Female Coupler, Aluminum, Domestic (200DA-90AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", SS (G400-C-SS)
- BANJO 3" Female Coupler x MNPT Cam Lever Coupling (300B)
- Dixon Fittings