Shop All Camlock Fittings
Dixon
Cam/Groove, Coupler x Hose, Shank 6", SS
Mfr # G600-C-SS
Zoro # G6557428
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G600-C-SS
- Zoro # G6557428
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam/Groove,Coupler x Hose,Shank 6",SS |
Coupling Type | Type C |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam/Groove,Coupler x Hose,Shank 6 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" CODE 62 SHIPPING PLATE KIT PLATED (SPX-16U)
- ZORO SELECT 1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADK6)
- OATEY 4 " PVC General Purpose Drain (43579)
- WATCO Universal NuFit Nickel PP Bathtub Stopper, Grid, Silicone, Combo (48750-PP-BN-G-47)
- DIXON Cam and Groove Coupling, 1-1/2", Aluminum (AC150EZ)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", SS (200D-90SS)
- DIXON Cam and Groove Coupler x MNPT 6", AL (G600-B-AL)
- DIXON Dust Cap, 4 In, 100 psi, Female Coupler (G400-DC-BR)
- DIXON Type DC Cam and Groove Dust Cap, 2-1/2 in, 316 SS, Domestic (250-DC-SS)
- DIXON Global Type-C Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS (G75-C-SS)
- APG 4" Aluminum Part C (340CALBH)
- Dixon Fittings