Shop All Camlock Fittings
Dixon
Cam/Groove Coupler x Hose, Shank, 4", MI
Mfr # 400-C-MI
Zoro # G6547950
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 400-C-MI
- Zoro # G6547950
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Coupler x Hose,Shank,4",MI |
Coupling Type | Type C |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Malleable Iron |
Description
Cam/Groove Coupler x Hose,Shank,4 In.,MI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Reducing Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 12)
- COPPER PRESS BY TMG 1 in. x 1 in. x 1 in. Copper Press x Press x Press Tee (XPRT1)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 50 Ft. (ZUSA-HT-536)
- DIXON Threaded Foot Valve, 4 in, FNPT, Cast Iron Body (DFVS40)
- DIXON 4 in 90 MALE ADAPTER X FEM COUPLER (400DA-90AL)
- DIXON Cam and Groove BR Adapter x FNPT, 4" (400-A-BR)
- DIXON Cam and Groove, Dust Cap SS, 4" (G400-DC-SS)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (RC100BL)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-A-AL)
- DIXON Dust Plug, Type DP, Aluminum, 3/4 (G75-DP-AL)
- ZORO SELECT 1" Female Coupler x FNPT 316 SS Coupler (3LW99)
- Dixon Camlock Fittings