Shop All Camlock Fittings
Dixon
Cam/Groove, Coupler x Hose, Shank 3", AL
Mfr # G300-C-AL
Zoro # G6557507
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G300-C-AL
- Zoro # G6557507
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam/Groove,Coupler x Hose,Shank 3",AL |
Coupling Type | Type C |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam/Groove,Coupler x Hose,Shank 3 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 9/16-18 x 1/4 In (6-1/4 F5OG-S)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-AR-DST)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Brass Nickel IdealLav Lav Drain (815-B-BN)
- ZORO SELECT 1" IPS Galvanized Compression Coupling (160-005)
- DIXON Boss-Lock Type D Cam and Groove Coupler, 1 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD100BL)
- DIXON Cam and Groove Adapter, 3 in, Adapter x Clamp, 316 SSss Steel (RE300SE)
- DIXON Cam and Groove Adapter x MNPT 6", AL (G600-F-AL)
- DIXON Cam and Groove Coupler x MNPT 3", AL (G300-B-AL)
- DIXON Cam and Groove, SS Adapter x MNPT, 1" (100-F-SS)
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow (RTCA30)
- APG 1-1/4" 316 Stainless Steel Part B (3U12BSS)
- Dixon Camlock Fittings