Shop All Camlock Fittings
Dixon
Cam/Groove, Coupler x Hose, Shank 2", SS
Mfr # G200-C-SS
Zoro # G6557455
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-C-SS
- Zoro # G6557455
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam/Groove,Coupler x Hose,Shank 2",SS |
Coupling Type | Type C |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove,Coupler x Hose,Shank 2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU7)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632CZ)
- NORDYNE 903110A 30 Second Ignitor G6M1H (903110A)
- NAUGATUCK Float Ball, Round Shape, 6" dia., 23.00 oz. (GR60S4181A)
- DIXON Type F Cam and Groove Adapter, 3 in, Male Adapter x MNPT, Polypropylene, Domestic (PPF300)
- DIXON Type F Cam and Groove Adapter, 1/2 in, Male Adapter x MNPT, 316 SSss Steel (G50-F-SS)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- DIXON Spool Adapter, 2 x 3 In, 125 psi, Aluminum (2030-AA-AL)
- DIXON Cam/Groove Adapter x 150lb., Flange, 6", AL (600-AL-AL)
- DIXON Cam and Groove, AL Adapter x FNPT, 1-1/2" (150-A-AL)
- ZORO SELECT Coupler, Female, 3 In (3LX48)
- Dixon Camlock Fittings