Shop All Camlock Fittings
Dixon
Cam/Groove, Coupler x Hose, Shank 2", AL
Mfr # G200-C-AL
Zoro # G6557461
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-C-AL
- Zoro # G6557461
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam/Groove,Coupler x Hose,Shank 2",AL |
Coupling Type | Type C |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove,Coupler x Hose,Shank 2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SD15-SSBS-R)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual (T-110G)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051213S-10PK)
- SHARKBITE Push to Connect 1/2 in. PTC X 1/2 in. D PTC Brass Elbow (U4248LFA)
- DIXON Reducing Coupler/Adapter, 3 x 2 In, 125psi (3020-DA-AL)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-F-AL)
- DIXON Cam and Groove Coupling, 1", 1-1/2", Alum (1510-D-AL)
- DIXON 2" W x 18" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS18)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- DIXON Cam and Groove Coupler x MNPT, 2", AL (200-B-AL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- Dixon Fittings