Shop All Camlock Fittings
Dixon
Cam/Groove Coupler x Hose, Shank, 1", SS
Mfr # RC100BL
Zoro # G6561801
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RC100BL
- Zoro # G6561801
- UPC # 00697464048374
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Coupler x Hose,Shank,1",SS |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove Coupler x Hose,Shank,1 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 10" Condensing Vent Extension Piece, 3x5 Concentric (224087PP)
- WATTS Dual Check Valve, Bronze, FNPT Union, 3/4 in (9D-M2-3/4)
- PIG Black Urinal Floor Mat 18" W x 17" L (GRP7001-BK)
- LEGEND VALVE 1/4" x CLOSE 304 SS NIPPLE (304-020)
- DIXON 3" Female Coupler SS Spool Coupler (300-DD-SS)
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- DIXON Cam and Groove, SS Adapter x MNPT, 1" (100-F-SS)
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/4 in, Male Adapter x Hose Shank, Brass, Domestic (125-E-BR)
- DIXON Cam and Groove Dust Plug SS, 3" (G300-DP-SS)
- DIXON Coupler, 1-1/2 In, Female Coupler x FNPT (G150-D-BR)
- Dixon Fittings