Shop All Camlock Fittings
Dixon
Cam/Groove, Coupler x Hose, Shank 1", SS
Mfr # G100-C-SS
Zoro # G6557489
original price:
$25.24
9% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-C-SS
- Zoro # G6557489
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam/Groove,Coupler x Hose,Shank 1",SS |
Coupling Type | Type C |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove,Coupler x Hose,Shank 1 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Tee, Schedule 80, 3/4" Pipe Size, FNPT x FNPT x FNPT (9805-007)
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025C)
- HOMEWERKS WALL FAUCET1H 1/2""M CHR (3210-161-CH-B-Z)
- ANVIL Pipe Protection Saddle, 1 1/2 To 2 1/2 In (0500072046)
- DIXON Type F Cam and Groove Adapter, 3 in, Male Adapter x MNPT, Polypropylene, Domestic (PPF300)
- DIXON 3" Male Adapter SS Spool Adapter (300-AA-SS)
- DIXON Cam and Groove AL Coupler x NPT, 1-1/2" (150-D-AL)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", SS (200D-90SS)
- DIXON Cam and Groove Coupler x MNPT, 4", SS (400-B-SS)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE167)
- Dixon Camlock Fittings