Shop All Camlock Fittings
Dixon
Cam/Groove Coupler, Hose, Shank 2-1/2", SS
Mfr # 250-C-SS
Zoro # G6552345
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 250-C-SS
- Zoro # G6552345
- UPC # 00089109810710
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Coupler,Hose,Shank 2-1/2",SS |
Coupling Type | Type C |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove Coupler,Hose,Shank 2-1/2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lucerne Wall-Hung Lava Wht (0356.028.020)
- MOEN Aerator (3919ORB)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (7052990)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- DIXON Adapter, 2 In, 250 psi, Male Adapter x MNPT (G200-F-BR)
- DIXON Cam/Groove AL Coupler 2", Adapter, 1-1/2" (2015-DA-AL)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- DIXON Cam and Groove Coupling, 1-1/2", 2", Alum (2015-D-AL)
- Dixon Camlock Fittings