Shop All Camlock Fittings
Dixon
Cam/Groove Coupler, Hose, Shank 1-1/2", SS
Mfr # 150-C-SS
Zoro # G6552336
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 150-C-SS
- Zoro # G6552336
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Coupler,Hose,Shank 1-1/2",SS |
Coupling Type | Type C |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam/Groove Coupler,Hose,Shank 1-1/2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30 oz Manual Liquid Wall Clear (9330-91)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Bath Closure, Brushed Nickel (38305-BN)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size (417080)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Code Trap (ZR505LAW-PC)
- DIXON Cam/Groove Coupler, Hose, ShanK 1-1/2", BR (150-C-BR)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/2 (G150-DP-SS)
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- DIXON Reducing Coupler/Adapter, 4 x 3 In, 100psi (4030-DA-AL)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- Dixon Camlock Fittings