Shop All Camlock Fittings
Dixon
Cam/Groove Coupler, Hose, Shank 1-1/2", AL
Mfr # 150-C-AL
Zoro # G6552327
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 150-C-AL
- Zoro # G6552327
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Coupler,Hose,Shank 1-1/2",AL |
Coupling Type | Type C |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove Coupler,Hose,Shank 1-1/2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 19-1/2" W x 31" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS3120FC)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/FPM, FPT x FPT (BFAS3007TFS)
- MERIT BRASS 1/2 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-08)
- KOHLER Purist Transfer Valve Trim (T14491-4-2MB)
- DIXON Cam and Groove, AL Coupler x FNPT, 2" (G200-D-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- DIXON Cam and Groove Spool Adapter, 6", 316 SS (600-AA-SS)
- DIXON Type DC Cam and Groove Dust Cap, 2-1/2 in, 316 SS, Domestic (250-DC-SS)
- DIXON Adapter, 6x4In, 75 psi, Male Adapter x FNPT (6040-A-AL)
- DIXON Dry Disconnect Coupler, 4 x 3 In, 120 psi (DBC61-300)
- Dixon Fittings