Shop All Camlock Fittings
Dixon
Cam/Groove Adapter x RailroadTankCar, 3"
Mfr # 300-TCA-AL
Zoro # G6562346
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300-TCA-AL
- Zoro # G6562346
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Adapter x RailroadTankCar,3" |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam/Groove Adapter x RailroadTankCar,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Screen, 1-1/2 In, 304 SS (20H637)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335017)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/8 in. D Adapter (CBA3438BG1)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3641001.020)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- DIXON Cam and Groove Dust Plug AL, 4" (G400-DP-AL)
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, 316 SS, Domestic (400-DC-SS)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic (200YDAAAL)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", 316 SS (PLE142)
- Dixon Camlock Fittings