Shop All Camlock Fittings
Dixon
Cam/Groove, Adapter x Hose, Shank 4", SS
Mfr # G400-E-SS
Zoro # G6557419
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G400-E-SS
- Zoro # G6557419
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam/Groove,Adapter x Hose,Shank 4",SS |
Coupling Type | Type E |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove,Adapter x Hose,Shank 4 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-4-BOX-CP-0.5-GPM-MLM-FCT)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G016)
- SLOAN Button Assembly, Use w/2VEF7 And 2VEF9 (WES23A)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- DIXON Type A Cam and Groove Adapter, 3 in, Male Adapter x FNPT, Brass, Import (G300-A-BR)
- DIXON Cam and Groove BR Adapter x FNPT, 3" (300-A-BR)
- DIXON Adapter, 2x2 In, 250psi, Male AdapterxFNPT (G200-A-BR)
- DIXON Cam and Groove, AL Adapter x MNPT, 1-1/2" (150-F-AL)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", AL (300C-90AL)
- DIXON Spool Adapter, 6 x 6 In, 75 psi, Aluminum (600-AA-AL)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum (250-A-AL)
- Dixon Camlock Fittings