Shop All Camlock Fittings
Dixon
Cam/Groove, Adapter x Hose, Shank 4", AL
Mfr # G400-E-AL
Zoro # G6557400
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G400-E-AL
- Zoro # G6557400
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam/Groove,Adapter x Hose,Shank 4",AL |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam/Groove,Adapter x Hose,Shank 4 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Screwdriver Stop Assembly (RP16213)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- OATEY Test Plug Plastic 3In (33402)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, Aluminum, Import (G400-DC-AL)
- DIXON DryDisconnect Adapter, 3", NPT Alum FKM (DBC62-300)
- DIXON Coupler, 2 x 2 In, 250psi, Forged Brass (G200-B-BR)
- DIXON Type H Cam and Groove Dust Cap, 3 in, Polypropylene, Domestic (PPH300)
- DIXON Cam and Groove Coupler x MNPT, 2", SS (200-B-SS)
- DIXON Coupler, 1 In, 250 psi, Forged Brass (G100-C-BR)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- Dixon Camlock Fittings