Shop All Camlock Fittings
Dixon
Cam/Groove Adapter x 150lb., Flange, 6", AL
Mfr # 600-AL-AL
Zoro # G6548967
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 600-AL-AL
- Zoro # G6548967
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Adapter x 150lb.,Flange,6",AL |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove Adapter x 150lb.,Flange,6 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- ZURN Repair kit, Z1330-C, Z1330-C-BFP, Z1333-C (HYD-RK-Z1330-C/33-C)
- KOHLER Triton Bowe 8 Kitc Fct W/Spray-Lever (810T21-4AFA-CP)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-2536)
- DIXON Cam and Groove Type DC Dust Cap SS, 6" (600-DC-SS)
- DIXON 2" W x 24" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS24)
- DIXON Cam and Groove, BR Adapter x FNPT, 1-1/4" (125-A-BR)
- DIXON Cam and Groove, Dust Plug 2", SS (200-DP-SS)
- DIXON 90Deg Cam and Groove Elbow, 2 in, Male Adapter x Female Coupler, Aluminum, Domestic (200DA-90AL)
- DIXON Global Type F Cam and Groove Adapter, 2 in, Male Adapter x MNPT, Brass, Domestic (G200-F-BR)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 2" (200-E-AL)
- Dixon Fittings