Shop All Camlock Fittings
Dixon
Cam/Groove 90 Elbow Coupler, FNPT 3", AL
Mfr # 300D-90AL
Zoro # G6561558
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300D-90AL
- Zoro # G6561558
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove 90 Elbow Coupler,FNPT 3",AL |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove 90 Elbow Coupler,FNPT 3 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/2" Barbed x MNPT 90 Degree Elbow PK 10 (L8-8WP)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T3003EP)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010821E)
- ALLPOINTS Key Bobrick (38122)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/2 (G150-DP-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (RC100BL)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-E-AL)
- DIXON Spool Coupler, 2 x 3 In, 125 psi, Aluminum (2030-DD-AL)
- DIXON Cam and Groove, AdapterxClamp End, SS, 2" (RE200SE)
- DIXON Boss-Lock Type-C Cam and Groove Coupler with Collar, 1-1/2 in Nominal, Female Coupler x Hose Shank (RC150CEZ)
- DIXON Adapter, 3x2In, 250psi, Male Adapter x FNPT (3020-A-AL)
- Dixon Fittings