Shop All Camlock Fittings
Dixon
Cam/Groove 90 Adapter, Couplr Elbow, SS, 2"
Mfr # 200DA-90SS
Zoro # G6556490
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 200DA-90SS
- Zoro # G6556490
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove 90 Adapter,Couplr Elbow,SS,2" |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam/Groove 90 Adapter,Couplr Elbow,SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Hand Dryer, Galaxy, White, 120V, 1.85kW (GALAXY M1)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 116-1.28)
- K-FLEX USA 4-1/2" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100448)
- ZORO SELECT 1" FNPT 316 SS Coupling (2TY85)
- DIXON Cam and Groove Coupling, 1/2", 316 SS (G50-D-SS)
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 1-1/2" (G150-A-SS)
- DIXON Type H Cam and Groove Dust Cap, 3 in, Polypropylene, Domestic (PPH300)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- DIXON Type DD Cam and Groove Spool Coupler, 2 in Nominal, 316 SSss Steel (G200-DD-SS)
- BANJO 2" x 1-1/2" Female Cam Lever Coupling (200150C)
- Dixon Fittings