Shop All Camlock Fittings
Dixon
Cam/Groove 90 Adapter, Couplr Elbow, AL, 6"
Mfr # 600DA-90AL
Zoro # G6556466
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 600DA-90AL
- Zoro # G6556466
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove 90 Adapter,Couplr Elbow,AL,6" |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam/Groove 90 Adapter,Couplr Elbow,AL,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-171)
- SLOAN A1050A-Bx Dbp Kt 0.125 Ur Box (3301143)
- NIBCO 2 in. ABS DWV 45-Degree Hub x Hub Elbow (C5806HD2)
- ANVIL 2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154804)
- DIXON Cam and Groove Adapter, 1/2", 316 SS (G50-F-SS)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-C-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x MNPT (G300-F-BR)
- DIXON Cam and Groove Adapter x MNPT 3", SS (G300-F-SS)
- BANJO 3/4" Female Coupler x FNPT Cam Lever Coupling (050D)
- Dixon Fittings