Shop All Camlock Fittings
Dixon
Cam/Groove 90 Adapter, Couplr Elbow, AL, 2"
Mfr # 200DA-90AL
Zoro # G6556481
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 200DA-90AL
- Zoro # G6556481
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove 90 Adapter,Couplr Elbow,AL,2" |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam/Groove 90 Adapter,Couplr Elbow,AL,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Crosstown Stainless Steel 17-3/8" x 14-3/8" x 1-1/4" Bottom Grid (CTXBG1815)
- RON-VIK Line Strainer, Low Profile, 1-1/2", FNPT (7222090)
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- ZORO SELECT Angle Silcock, Chrome, 4"L, 1/2" Inlet Size (104-511NL)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- DIXON WSeries Wingstyle Dust Cap, 1" (W8DC)
- DIXON Cam and Groove Dust Plug, 1-1/2", SS (150-DP-SS)
- DIXON Cam and Groove Adapter, 2", 316 SS (2015-A-SS)
- DIXON Boss-Lock Type F Cam and Groove Adapter, 3/4 in, Male Adapter x MNPT, Brass, Domestic (75-F-BR)
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- BANJO 3/4" Female Coupler Dust Cap (075CAP)
- Dixon Fittings