Shop All Camlock Fittings
Dixon
Cam/Groove 45 Adapter, Couplr Elbow, AL, 4"
Mfr # 400DA-45AL
Zoro # G6556536
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 400DA-45AL
- Zoro # G6556536
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove 45 Adapter,Couplr Elbow,AL,4" |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam/Groove 45 Adapter,Couplr Elbow,AL,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Revel 5/16 Pivot Door, 74 X 31-1/8 (707506-L-BNK)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- COMMAND Bath Mirror (BATH35-SN-ES)
- DIXON 4" x 3" SS Cam & Groove Reducing Coupler x Adapter (4030-DA-SS)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- DIXON Dust Plug, Type DP, Forged Brass, 3/4 (G75-DP-BR)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxFNPT (G150-A-BR)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, 316 SS, Import (G300-C-SS)
- DIXON Cam and Groove, AL CouplerxFNPT, 6" (600-D-AL)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- Dixon Fittings