Shop All Camlock Fittings
Dixon
Cam and Groove Type DC Dust Cap SS, 3"
Mfr # 300-DC-SS
Zoro # G6551758
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 300-DC-SS
- Zoro # G6551758
- UPC # 00089109811007
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Type DC Dust Cap SS,3" |
Coupling Type | Type DC |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Type DC Dust Cap SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5500 Wall Hydrants (5509QT-PART03)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7014164)
- DIXON Cam and Groove, Dust Cap AL, 6" (G600-DC-AL)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 3" (300DA-90AL)
- DIXON Cam and Groove, AdapterxClamp End, SS, 2" (RE200SE)
- DIXON Dry Disconnect Coupler, 2x1-1/2 In, 210psi (DBC61-150)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- Dixon Fittings