Shop All Camlock Fittings
Dixon
Cam and Groove Type DC Dust Cap AL, 4"
Mfr # 400-DC-AL
Zoro # G6551706
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 400-DC-AL
- Zoro # G6551706
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Type DC Dust Cap AL,4" |
Coupling Type | Type DC |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Type DC Dust Cap AL,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Size 10 In (0500250147)
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7158)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L3.0-PC)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF07)
- DIXON Coupler, 2In, 250psi, Female Coupler x FNPT (G200-D-BR)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- DIXON Cam and Groove, Type DC Dust Cap AL, 1.5" (150-DC-AL)
- DIXON Cam and Groove, SS Coupler x FNPT, 2" (G200-D-SS)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- DIXON Cam and Groove Adapter, 6 in, Adapter x Class 150 Flange, 316 SS, Domestic (600-AL-SS)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-441)
- Dixon Camlock Fittings