Shop All Camlock Fittings
Dixon
Cam and Groove, Type DC Dust Cap AL, 1.5"
Mfr # 150-DC-AL
Zoro # G6554689
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 150-DC-AL
- Zoro # G6554689
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Type DC Dust Cap AL,1.5" |
Coupling Type | Type DC |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Type DC Dust Cap AL,1.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Sink Strainer Tapped For 3" Npt (9146-CP)
- MOEN Triva Towel Bar Brushed Nickel (BP1818BN)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (466-040)
- WATTS Atmospheric Vacuum Breaker, 3/8 In., FNPT (3/8 LFN388-C)
- DIXON Cam and Groove, AL CouplerxFNPT, 6" (600-D-AL)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- DIXON Global Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum, Domestic (G250-A-AL)
- DIXON Spool Adapter, 2x4In, 100 psi, Male Adapter (2040-AA-AL)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/2 (G150-DP-AL)
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 2" Coupler Dust Cap (BULK-CGF-72)
- Dixon Fittings