Shop All Camlock Fittings
Dixon
Cam and Groove SS Dust Cap 1-1/2"
Mfr # RH150EZ
Zoro # G6553970
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RH150EZ
- Zoro # G6553970
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove SS Dust Cap 1-1/2" |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove SS Dust Cap 1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1-1/2" Socket Stainless Steel Ball Valve Inline (4351002580)
- NDS Valve Box, Rectangular, 12" H x 15-1/2" W (113BC)
- BK RESOURCES Stainless Steel Hand Sink w/Faucet, 2 Holes, 1-7/8" Drain 14Óx10Óx5Ó (BKHS-W-1410-P-G)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4106-012)
- DIXON DryDisconnect Adapter, 3", NPT Alum FKM (DBC62-300)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD200)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum (250-A-AL)
- BE PRESSURE 1in Polypropylene Camlock Fitting, Male Barb x Female Coupler Thread (90.722.100)
- Dixon Fittings