Shop All Camlock Fittings
Dixon
Cam and Groove, SS Coupler x FNPT, 2"
Mfr # G200-D-SS
Zoro # G6558091
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-D-SS
- Zoro # G6558091
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,SS Coupler x FNPT,2" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove,SS Coupler x FNPT,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecoaqua 4204490 Filter, PK 2 (4204490)
- ZORO SELECT 1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 5/8 in (T6WND11)
- PARKER 3/8" Compression-Align Brass Plug 25PK (59CA-6)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-3)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- DIXON Dust Plug, 1 In, 250 psi, Male Adapter (G100-DP-BR)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 3" (300DC-LSS)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD300EZ)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- DIXON Cam and Groove, Dust Cap AL, 2" (G200-DC-AL)
- Dixon Camlock Fittings