Shop All Camlock Fittings
Dixon
Cam and Groove, SS Adapter x MNPT, 1"
Mfr # 100-F-SS
Zoro # G6558021
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 100-F-SS
- Zoro # G6558021
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,SS Adapter x MNPT,1" |
Coupling Type | Type F |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,SS Adapter x MNPT,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Assorted Cone Washer Set (4400587)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- JOHN GUEST Push-to-Connect Reducing Elbow, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP211208E)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- DIXON Cam and Groove Coupling, 1-1/2", Brass (BB150EZ)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-D-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 3" (G300-A-SS)
- DIXON Cam and Groove, BR Coupler x FNPT, 1/2" (50-D-BR)
- DIXON Cam and Groove, SS Adapter x FNPT, 6" (G600-A-SS)
- DIXON Dust Plug, Type DP, Aluminum, 3/4 (G75-DP-AL)
- DIXON Cam and Groove Adapter, 1/2", 316 SS (G50-F-SS)
- Dixon Fittings