Shop All Camlock Fittings
Dixon
Cam and Groove, SS Adapter x Hose, 1-1/2"
Mfr # 150-E-SS
Zoro # G6566421
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 150-E-SS
- Zoro # G6566421
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,SS Adapter x Hose,1-1/2" |
Coupling Type | Type E |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,SS Adapter x Hose,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- VIEGA Viega MegaPressG adapter, 2" x 2" (25126)
- LEGEND VALVE 4" SS316 HEX PLUG (416-241)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", AL (300C-90AL)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- DIXON Dust Plug, Type DP, Forged Brass, 3/4 (G75-DP-BR)
- DIXON Cam and Groove Dust Plug SS, 1" (G100-DP-SS)
- DIXON Cam and Groove Coupling, 1-1/2", Aluminum (AC150EZ)
- DIXON 4 in ALUM COUPLER x ADAPTER WYE (400YDAAAL)
- Dixon Camlock Fittings