Shop All Camlock Fittings
Dixon
Cam and Groove, SS Adapter x FNPT, 4"
Mfr # G400-A-SS
Zoro # G6558259
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G400-A-SS
- Zoro # G6558259
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,SS Adapter x FNPT,4" |
Coupling Type | Type A |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,SS Adapter x FNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP RDC COUPLER BLK 5/8X1/2"" (352G00UB)
- NIBCO 1" C x MNPT Lead Free Cast DZR Brass Union (7334LF 1)
- NIBCO 4" x 2" NOM C Copper Reducer (600R 4x2)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H080)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- DIXON EZ Cam n Groove Coupler 3", Adapter 2", SS (RDA3020EZ)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1 in, Male Adapter x Hose Shank, Aluminum (100-E-AL)
- DIXON Cam and Groove, Spool Coupler 2", AL (G200-DD-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 8", AL (800-C-AL)
- Dixon Camlock Fittings