Shop All Camlock Fittings
Dixon
Cam and Groove SS Adapter x FNPT, 4"
Mfr # 400-A-SS
Zoro # G6562599
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 400-A-SS
- Zoro # G6562599
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove SS Adapter x FNPT,4" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove SS Adapter x FNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Coupling Brass Ipt 1/2 X 3/8 (738119-0806)
- PARKER Filter Bag, Felt, PP, 160 gpm, 5m, PK10 (G2P5-Q)
- HAYWARD FLOW CONTROL 2", CPVC, Replacement Basket (BS22001/8)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- DIXON Spool Adapter, 2 In, 250 psi, Male Adapter (200-AA-AL)
- DIXON Adapter, 3x2In, 250psi, Male Adapter x FNPT (3020-A-AL)
- DIXON 2" x 3" Male Adapter SS Spool Adapter (2030-AA-SS)
- DIXON Cam and Groove Coupler x MNPT, 3/4", SS (G75-B-SS)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, Aluminum (400-AL-AL)
- DIXON Cam and Groove, Coupler x MNPT, 1", SS (RB100BL)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- Dixon Camlock Fittings