Shop All Camlock Fittings
Dixon
Cam and Groove, SS Adapter x FNPT, 2"
Mfr # G200-A-SS
Zoro # G6558207
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G200-A-SS
- Zoro # G6558207
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,SS Adapter x FNPT,2" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove,SS Adapter x FNPT,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015BSNP)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- DIXON Dust Cap, 2 In, 250 psi, Female Coupler (G200-DC-BR)
- DIXON EZ BoSS, Lock Cam/Groove, SS, Dust Cap, 1" (RH100EZ)
- DIXON Cam/Groove, Coupler x Hose, Shank 1", SS (G100-C-SS)
- DIXON Cam and Groove Adapter, 1-1/2", 316 SS (150-AL-SS)
- DIXON Adapter, 4x3In, 100psi, Male Adapter x FNPT (4030-A-AL)
- DIXON Boss-Lock Type DP Cam and Groove Dust Plug, 4 in Nominal, Malleable Iron, Domestic (400-DP-PM)
- DIXON Type F 90Deg Cam and Groove Elbow, 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (150F-90AL)
- Dixon Fittings